Beli stainless steel bearing di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- EZO Bantalan Bola Stainless Steel Ukuran Besar Tipe Terbuka (Laher)atribut:
- Bearing Type: Large Sized Stainless Steel Bearing
- Seal: 2RS, 2RU
- SKF Bantalan Bola Alur Dalam Stainless Steel Seri W (Laher)Deskripsi:Stainless steel single row deep groove ball bearing with seals or shields on both sides, provide greater chemical and corrosion resistance. As with deep groove ball bearings generally, they are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than other bearing types. The integral sealing can significantly prolong bearing service life because it keeps lubricant in the bearings and contaminants out.atribut:
- Bearing Material: Stainless steel
- Bore Type: Cylindrical
- Cage: Sheet metal
- Coating: Without
- Filling Slots: Without
- Locating Feature, Bearing Outer Ring: None
- Lubricant: Grease
- Matched Arrangement: No
- Number of Rows: 1
- Radial Internal Clearance: CN
- Relubrication Feature: Without
- UNSPSC: 31171504
- YAMAMOTO KEIKI Ordinary Pressure Gauge (Manometer/ Alat Ukur Tekanan)Deskripsi:A wide manufacturing range of bourdon tube pressure gauge meeting JIS B7505 standard, including pressure gauge, vacuum gauge, and compound gauge,are available. Classification (mark). Ordinary type for steam (M)/Heatproof type (H)/Vibration-proof type (V)/Vibration-proof type for steam (MV)/Heat-and vibration-proof type (HV).atribut:
- Accuracy: ±16% F.S
- Material for the parts Touching Liquid: BS, SUS 316
- EZO Bantalan Bola Stainless Steel Seri 6000 Tipe Segel Ganda Kontak (Laher)atribut:
- Bearing Type: Large Sized Stainless Steel Bearing
- SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher)Deskripsi:SKF Deep Grove Ball Bearing dengan variasi model number dari 607 ZZ -6320 ZZ dan dilengkapi pelindung/penutup di kedua sisi nya, kuat, berkuaitas, asli dan premium di kelasnya sangat cocok digunakan pada industri, otomotif, konstruksi, kereta api, pesawat, kapa dan industri lainnyaatribut:
- Bore Type: Cylindrical
- EZO Bantalan Bola Stainless Steel Seri 6000 Tipe Perisai Ganda (Laher)atribut:
- Bearing Type: Large Sized Stainless Steel Bearing
- Seals and Shields: Pressed Steel Shield
- NAGANO KEIKI Pressure Gauge (Manometer/ Alat Ukur Tekanan)Deskripsi:- Pressure gauge structured to convey elastic deformation (movement) of Bourdon tube to the pointer. Since it has a simple structure, it is easy to handle.
- NTN Deep Groove Ball Bearing 6900 ZZ Series (Laher)atribut:
- Bearing Number: 6900
- Material (Main Unit): High carbon chromium bearing steel
- Load Direction: radial
- Number of track trains: Single row
- Race ring Shape: Deep groove ball bearings
- Rolling Element Material: High carbon chromium bearing steel
- Shield Shape: Shielded on both sides
- AS ONE Chrome Steel Ballatribut:
- Material: Chrome steel (SUJ-2)
- Hardness: HRC 62 - 67
- AS ONE Stainless Steel Ballatribut:
- Material: Stainless Steel (SUS304)
- RS PRO O-Ring Cord Seal Nitrile (Oring Meteran)Deskripsi:RS PRO Nitrile O-Ring Cord, 1mm Diameter, 10m LengthIntroducing the range of Nitrile rubber O-Ring cords from RS PRO has a hardness of 70 shore and is widely used for applications involving resistance to petroleum oils minerals and vegetable oils. The material is suitable for contact with aromatic hydrocarbons and most dilute alkalis and acids. The NBR rubber has a good rebound, is tear resistant and has a good resistant to non-polar solvent, making it suitable for use across a wide range of applications and environments.ApplicationsNitrile rubber is used in many applications but particularly when oil resistance is required. O-ring cords are compressible O-ring gaskets with flexible properties that allow them to be used in various applications and environments. An O-ring cord is a rubber cord with a circular profile that can be cut to the required length to form the required seal. The flexible and versatile material of the O-Ring means it can be used as a sealant for virtually anything, from power transmission to a beer tap, and can be utilised in both fluid or gaseous applications like pneumatic sealing where compressed air and gas are used.atribut:
- Diameter (mm): 1
- Length (m): 10
- Material: Nitrile
- AS ONE Ballatribut:
- Hardness: HRC25 - 39
- Size (mm): 5
- Material: Stainless steel (SUS304)
- Package Size (mm): 100x170x20
Daftar Harga stainless steel bearing Terbaru October 2026
| EZO Bantalan Bola Stainless Steel Ukuran Besar Tipe Terbuka (Laher) | Rp76.900 |
| SKF Bantalan Bola Alur Dalam Stainless Steel Seri W (Laher) | Rp269.900 |
| YAMAMOTO KEIKI Ordinary Pressure Gauge (Manometer/ Alat Ukur Tekanan) | Rp789.900 |
| EZO Bantalan Bola Stainless Steel Seri 6000 Tipe Segel Ganda Kontak (Laher) | Rp65.900 |
| SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher) | Rp26.900 |
| NTN Deep Groove Ball Bearing 6000 Series (Laher) | Rp22.900 |
| EZO Bantalan Bola Stainless Steel Seri 6000 Tipe Perisai Ganda (Laher) | Rp69.900 |
| EZO Miniature Ball Bearing | Rp17.900 |
| NKN Ball Bearing 2RS Type (Laher) | Rp5.900 |
| SKF Deep Groove Ball Bearing 2RS Type (Laher) | Rp33.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/rnP105599995-1.jpg)
/akP112164380-1.jpg)
/apP105017385-8.jpg)
/34P105600112-1.jpg)
/czP104062467-2.jpg)
/nrP101002855-2.jpg)
/3dP105600121-1.jpg)

/15P107629041-1.jpg)
/kmP109966742-1.jpg)
/P102636903-1.jpg)
/5lP109164201-1.jpg)

/5sP102397208-3.jpg)
/2wP103209104-1.jpg)


/e8P112224512-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)